References
Uvex:8545849
Rubix:243A7014
EAN:4031101534916

Product details : UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU49 UK14 W11
Higher-level equipment Uvex 1 re-defines performance Uvex 1 safety footwear protects and supports the natural movement of the human body. Thanks to the latest physiological research and innovative technology, the pressure and tension on the musculoskeletal system are reduced during work, for optimal wearing comfort. The ergonomic lightweight design ensures a perfect balance between protection and comfort. The design of the Uvex 1 is characterised by clear lines and less pressure and tension. The Red Dot Design Award 2013 was awarded to the uvex 1 8543 S1 SRC and uvex 1 8512 S1 SRC.
Technical specifications
Attributes
| EU shoe size | 49 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | microvelour |
| Security Category | s2 |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 132.83 excl. VAT
/ Each
£ 159.40 incl. VAT
- Usually arrives within 14 working days
EU shoe size
49
