Uvex 85448 One Low S2 SRC
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Microvelour |
Water proof | Yes |
Metal free | Yes |
Type of soles | Non-Slip |
Metatarsal protection | Yes |
Security Category | S2 |
Slip resistance | Yes |
Type of closure | Lace up |
Material | Distance Mesh (Lining);Microvelour (Upper);Dual Density Polyurethane (PU) (Sole) |
Liner material | Distance Mesh |
Secondary colour | Yellow |
In stock: Next day delivery