Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-14-B-ST-12H7 897602
MECALINE JCS-14-B-ST-12H7 897602
Jaw Coupling (Standard)
References
mecaline:
JCS-14-B-ST-12h7
rubix:
264A4573
manufacturer :
897602
ean:
3660338499845
Technical specifications
Type
B HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-14-B-ST-12H7 897602
MECALINE JAW COUPLING HUB
BT Profile 10x15x3000mm 06B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
B HUB
Material
Steel
Hub length
22.5
mm
Outer diameter
30
mm
Size
14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.35
excl. VAT
/
Each
£
4.02
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
MECALINE JCS-28-B-CI 897695
MECALINE 863278 PILOT BORED JAW COUPLING HUB SIZE 55-
REXNORD 10082401-R0133633252 M20X185MM LEVELLING SUPPORT
MECALINE JCS-28-A-AL-25H7 897686
KTR ROTEX 55 ST HUB UNBORED COMPONENT 1A
KTR ROTEX 75 GG HUB 1.0 60H7 KEY DIN 6885/1-JS9
KTR LARGE HUB ROTEX 28 AL-D I23 PB
MECALINE JCS-28-B-ST-22H7 897631
KTR LARGE HUB ROTEX 42 STEEL U/B
KTR ROTEX GS 28 AL-H HUB 1.0 28H7 KEY DIN 6885/1-JS9
KTR ROTEX GS 19 AL-H HUB 1.0 20H7 KEY DIN 6885/1-JS9
KTR ROTEX 24 ALU HUB 1.0 18H7 KEY DIN 6885/1-JS9
KTR ROTEX 19 ST HUB 1.0 18H7 KEY DIN 6885/1-JS9
KTR ROTEX GS 24 AL-H CLAMP HUB 2.5 20H7 W/O KEY
SKF PHE L095-14MM COUPLING 10