Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-28-A-AL-25H7 897686
MECALINE JCS-28-A-AL-25H7 897686
Jaw Coupling (Standard)
References
mecaline:
JCS-28-A-AL-25h7
rubix:
264A4624
manufacturer :
897686
ean:
3660338500671
Technical specifications
Type
A HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-28-A-AL-25H7 897686
MECALINE JAW COUPLING HUB
BL Profile 45x40x2000mm 16B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
A HUB
Material
Aluminium
Hub length
52.5
mm
Outer diameter
66
mm
Size
28
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.76
excl. VAT
/
Each
£
9.31
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
MECALINE JCS-28-B-ST-30H7 897635
MECALINE JCS-24-B-ST-16H7 897616
ROTEX 020245110040 PB LARGE HUB 1B
MECALINE 863276 PILOT BORED JAW COUPLING HUB SIZE 42-
MECALINE JCS-38-A-CI-38H7 897703
KTR ROTEX 28 ST HUB TB1 F. CLAMPING BUSH 1108 ASSEMBLY
KTR ROTEX 75 GG HUB 1.0 60H7 KEY DIN 6885/1-JS9
MECALINE JCS-19-A-AL-14H7 897673
KTR 020285103500 ROTEX 28 ST HUB 1.0 O35H7 DIN 6885/1-JS9 1A 10MM KEY
KTR ROTEX 24 ALU HUB 1.0 22H7 KEY DIN 6885/1-JS9
KTR KTR COUPLING HUB ROTEX 28 LARGE STEEL HUB U/B
MECALINE JCS-28-B-AL 897688
KTR ROTEX 24 ST HUB 1.0 25H7 KEY DIN 6885/1-JS9
MECALINE 863273 PILOT BORED JAW COUPLING HUB SIZE 38-
MECALINE JCS-38-A-CI 897696