KTR ROTEX 24 ALU HUB 1.0 18H7 KEY DIN 6885/1-JS9


ROTEX 24 ALU

References
ktr:ROTEX 24 AL 1 18H7-NND
rubix:399A4408
manufacturer :020246001800
KTR COUPLING ROTEX 24 AL HUB 1 18MM
brand logo
Technical specifications

Product details : KTR ROTEX 24 ALU HUB 1.0 18H7 KEY DIN 6885/1-JS9


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight110 g
TypeROTEX
MaterialAluminium
Size24
Show UNSPSC/ECL@SS
£ 32.08 excl. VAT
/ Each
£ 38.50 incl. VAT
  • Usually arrives within 14 working days