References
Mecaline:JCS-28-B-CI
Rubix:264A4628
Manufacturer :897695
EAN:3660338500756



Documents
Product details : MECALINE JCS-28-B-CI 897695
MECALINE JAW COUPLING HUB
BU Profile 15x25x2000mm 10B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | cast iron |
| Size | 28 |
| Hub length | 52.5 mm |
| Outer diameter | 66 mm |
Show UNSPSC/ECL@SS
£ 7.56 excl. VAT
/ Each
£ 9.07 incl. VAT
- Usually arrives within 14 working days
