References
Mecaline:JCS-19-A-ST
Rubix:264A4582
Manufacturer :897603
EAN:3660338499852

Documents
Product details : MECALINE JCS-19-A-ST 897603
MECALINE JAW COUPLING HUB
BT Profile 10x20x2000mm 08B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | steel |
| Size | 19 |
| Hub length | 39 mm |
| Outer diameter | 41 mm |
Show UNSPSC/ECL@SS
£ 3.72 excl. VAT
/ Each
£ 4.46 incl. VAT
- Usually arrives within 14 working days
