References
Mecaline:JCS-24-C-ST-25h7
Rubix:264A4619
Manufacturer :897626
EAN:3660338500084

Documents
Product details : MECALINE JCS-24-C-ST-25H7 897626
MECALINE JAW COUPLING HUB
BT Profile 15x45x3000mm 20B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | c hub |
|---|---|
| Material | steel |
| Size | 24 |
| Hub length | 66 mm |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 7.78 excl. VAT
/ Each
£ 9.34 incl. VAT
- Usually arrives within 14 working days
