KTR 020196102000 20MM BORE 6MM KEYWAY COUPLING HUB


ROTEX 19 ALU

References
ktr:ROTEX 19 AL 1A 20H7
rubix:230A6264
manufacturer :020196102000
brand logo
brand logo
Technical specifications

Product details : KTR 020196102000 20MM BORE 6MM KEYWAY COUPLING HUB


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight70 g
TypeROTEX
MaterialAluminium
Size19
Show UNSPSC/ECL@SS
£ 28.69 excl. VAT
/ Each
£ 34.43 incl. VAT
  • Usually arrives within 14 working days