Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-24-B-ST-24H7 897620
MECALINE JCS-24-B-ST-24H7 897620
Jaw Coupling (Standard)
References
mecaline:
JCS-24-B-ST-24h7
rubix:
264A4613
manufacturer :
897620
ean:
3660338500022
Technical specifications
Type
b hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-24-B-ST-24H7 897620
MECALINE JAW COUPLING HUB
BT Profile 20x25x3000mm 12B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
b hub
Material
steel
Hub length
39
mm
Outer diameter
40
mm
Size
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.50
excl. VAT
/
Each
£
6.60
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR 10282002800 BOWX HUB BORED 28MM BOWEX M28.28 SINT HUB A28
MECALINE JCS-28-B-ST-38H7 897638
KTR ROTEX GS 28 AL-H CLAMP HUB 2.6 28H7 KEY
KTR BOWEX M-48 L=50 48H7 BOWX HUB BORED 48MM M48.48 SINT A48
MECALINE JCS-19-A-ST 897603
MECALINE JCS-38-A-CI 897696
KTR ROTEX GS 14 AL-H CLAMP HUB 2.1 12H7 KEY
KTR ROTEX55-CI-PB-1A Hub 020553100050
KTR ROTEX 55 ST HUB UNBORED COMPONENT 1A
MECALINE JCS-19-A-ST-15H7 897604
KTR KTR COUPLING HUB BOWEX J14 PA-HUB A14
KTR ROTEX 42 ST HUB 1.0 40H7 KEY DIN 6885/1-JS9
MECALINE JCS-38-A-CI-40H7 897704
KTR ROTEX 28 ALU HUB 1.0 20H7 KEY DIN 6885/1-JS9
KTR BOWEX 24 SINT HUB .0 16H7 KEY DIN 6885/1-JS9