Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-55-A-CI-40H7 897722
MECALINE JCS-55-A-CI-40H7 897722
Jaw Coupling (Standard)
References
mecaline:
JCS-55-A-CI-40h7
rubix:
264A4705
manufacturer :
897722
ean:
3660338501029
Technical specifications
Type
A HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-55-A-CI-40H7 897722
MECALINE JAW COUPLING HUB
BCT Profile 15x20x3000mm 08B1 C3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
A HUB
Material
Cast Iron
Hub length
91
mm
Outer diameter
120
mm
Size
55
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.54
excl. VAT
/
Each
£
34.25
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
KTR BOWEX 19 PA HUB 14 W. KEYWAY AND THREAD
KTR 550097150850 ROTEX GS9 AL-H CLAMP HUB 2.0 8HR W/O KEY
KTR ROTEX GS 28 AL-H CLAMP HUB 2.6 24H7 KEY
KTR ROTEX GS 9 AL-H HUB 1.1 8H7 W/O KEY W SETSCREW
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 10H7 W/O KEY
MECALINE JCS-48-B-CI 897719
KTR ROTEX 38 GG HUB 1.0 28H7 KEY DIN 6885/1-JS9
KTR ROTEX 19 ALU HUB 1.0 16H7 KEY DIN 6885/1-JS9
KTR 550197151650 ROTEX GS 19 AL-H CLAMP HUB 2.5
KTR 020425003800 ROTEX 42 ST HUB 1.0 DIA38H7 KEY DIN 6885/1-JS9
KTR ROTEX 48 GG HUB 1.0 38H7 KEY DIN 6885/1-JS9
MECALINE JCS-38-A-ST-42H7 897649
KTR BOWEX 32 SINT HUB UNBORED
MECALINE JCS-48-B-ST 897662
KTR ROTEX 24 ST HUB TAPER B-17 1:5 1685 B3JS9