References
KTR:ROTEX 38 GG 1 38H7-NND
Rubix:131A0498
Manufacturer :020383003800

Product details : KTR 020383003800 ROTEX 38 38MM 1 CI HUB KEY
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Technical specifications
Attributes
| Logistic Weight | 930 g |
|---|---|
| Type | rotex |
| Material | cast iron |
| Size | 38 |
Show UNSPSC/ECL@SS
£ 78.18 excl. VAT
/ Each
£ 93.82 incl. VAT
- Usually arrives within 14 working days