References
KTR:ROTEX 28 ST 1A 31.75K7
Rubix:181A5348
Manufacturer :020285123150

Documents
Product details : KTR ROTEX 28 HUB 1-1/4BK 020285123150
Technical specifications
Attributes
| Type | flexible jaw coupling |
|---|---|
| Material | steel |
| Size | 28 |
| Hub length | 90 mm |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 47.61 excl. VAT
/ Each
£ 57.13 incl. VAT
- Usually arrives within 14 working days
