Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-38-A-CI-38H7 897703
MECALINE JCS-38-A-CI-38H7 897703
Jaw Coupling (Standard)
References
mecaline:
JCS-38-A-CI-38h7
rubix:
264A4654
manufacturer :
897703
ean:
3660338500831
Technical specifications
Type
a hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-38-A-CI-38H7 897703
MECALINE JAW COUPLING HUB
BCP Profile 15x20x2000mm C3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
a hub
Material
cast iron
Hub length
66
mm
Outer diameter
80
mm
Size
38
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.12
excl. VAT
/
Each
£
14.54
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 12H7 W/O KEY
KTR KTR COUPLING HUB ROTEX 55 GG25 HUB A18 P/B
KTR KTR COUPLING HUB ROTEX 42 STEEL HUB U/B
KTR ROTEX GS 14 AL-H CLAMP HUB 2.0 14H7 W/O KEY
ROTEX 020285103000 ROTEX 28 HUB 30MM B+KEY
KTR ROTEX28X28BK ROTEX HUB BORED 28MM 020285102800
KTR ROTEX GS 9 AL-H HUB 1.1 8H7 W/O KEY W SETSCREW
020286001600 ROTEX 28 ALU HUB 1.0 16H7 KEY DIN 6885/1-JS9
KTR BOWEX 19 SINT HUB UNBORED
MECALINE JCS-55-A-CI-40H7 897722
MECALINE 863280 PILOT BORED JAW COUPLING HUB SIZE 75-
MECALINE JCS-48-A-CI 897718
MECALINE JCS-28-A-AL-25H7 897686
MECALINE JCS-42-C-ST-55H7 897660
MECALINE JCS-48-A-ST 897661