Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-28-B-ST-35H7 897637
MECALINE JCS-28-B-ST-35H7 897637
Jaw Coupling (Standard)
References
mecaline:
JCS-28-B-ST-35h7
rubix:
264A4638
manufacturer :
897637
ean:
3660338500190
Technical specifications
Type
b hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-28-B-ST-35H7 897637
MECALINE JAW COUPLING HUB
BT Profile 15x40x2000mm 10B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
b hub
Material
steel
Hub length
52.5
mm
Outer diameter
65
mm
Size
28
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.26
excl. VAT
/
Each
£
8.71
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR KTR COUPLING HUB BOWEX M38 SINT HUB U/B
MECALINE JCS-42-C-CI 897717
ROEBUCK 232158 SILVER STEEL 6.0MM DIA 6MMSILVERSTEEL
KTR BOWEX 24 SINT HUB 1.0 15H7 NUT DIN 6885/1-JS9
MECALINE JCS-55-B-CI 897724
MECALINE 863269 PILOT BORED JAW COUPLING HUB SIZE 14-
KTR ROTEX GS 24 AL-H CLAMP HUB 2.5 20H7 W/O KEY
020423002800 ROTEX 42 GG HUB 1.0 28H7 KEY DIN 6885/1-JS9
MECALINE JCS-55-A-ST 897663
MECALINE JCS-24-A-AL-14H7 897678
ROTEX38X30BK KTR ROTEX HUB BORED 30MM
KTR 020383113800 ROTEX HUB 1.0 38 H7 KEY DIN 6885/1-JS9 L=70MM
KTR ROTEX28X28BK ROTEX HUB BORED 28MM 020285102800
KTR KTR COUPLING HUB BOWEX M28 SINT HUB U/B
MECALINE JCS-48-A-CI 897718