References
Mecaline:JCS-55-B-CI
Rubix:264A4709
Manufacturer :897724
EAN:3660338501043



Documents
Product details : MECALINE JCS-55-B-CI 897724
MECALINE JAW COUPLING HUB
BCT Profile 15x20x3000mm 10B1 C3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | cast iron |
| Size | 55 |
| Hub length | 91 mm |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 35.61 excl. VAT
/ Each
£ 42.73 incl. VAT
- Usually arrives within 14 working days
