References
Mecaline:JCS-24-A-AL-14h7
Rubix:264A4599
Manufacturer :897678
EAN:3660338500596

Documents
Product details : MECALINE JCS-24-A-AL-14H7 897678
MECALINE JAW COUPLING HUB
BL Profile 25x20x2000mm 06B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | aluminium |
| Size | 24 |
| Hub length | 46 mm |
| Outer diameter | 56 mm |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
- Usually arrives within 14 working days
