References
Mecaline:JCS-38-A-ST-42h7
Rubix:264A4663
Manufacturer :897649
EAN:3660338500312

Documents
Product details : MECALINE JCS-38-A-ST-42H7 897649
MECALINE JAW COUPLING HUB
BT Profile 10x35x2000mm 06B3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | steel |
| Size | 38 |
| Hub length | 66 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 12.98 excl. VAT
/ Each
£ 15.58 incl. VAT
- Usually arrives within 14 working days
