Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-65-C-ST 897668
MECALINE JCS-65-C-ST 897668
Jaw Coupling (Standard)
References
mecaline:
JCS-65-C-ST
rubix:
264A4717
manufacturer :
897668
ean:
3660338500503
Technical specifications
Type
c hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-65-C-ST 897668
MECALINE JAW COUPLING HUB
BE Profile 25x51x3000mm 16B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
c hub
Material
steel
Hub length
130.5
mm
Outer diameter
135
mm
Size
65
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.00
excl. VAT
/
Each
£
63.60
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR BOWEX 28 SINT HUB 24H7 KEYWAY TO DIN
ROEBUCK 232178 SILVER STEEL 16.0MM DIA
SKF PHE-L050-11MM SKF JAW STYLE COUPLING HUB PRE-BORED
KTR ROTEX 19 ST HUB 1.0 15H7 KEY DIN 6885/1-JS9
MECALINE JCS28-A-ST-25H7 897627
020423002800 ROTEX 42 GG HUB 1.0 28H7 KEY DIN 6885/1-JS9
KTR ROTEX 38 GG HUB 1.0 25H7 KEY DIN 6885/1-JS9
KTR 020903000050 KTR COUPLING HUB
KTR BOWEX 38 SINT HUB 35H7 KEYWAY TO DIN
MECALINE JCS-55-B-CI 897724
KTR 020285103500 ROTEX 28 ST HUB 1.0 O35H7 DIN 6885/1-JS9 1A 10MM KEY
SKF PHE-L090-24MM SKF JAW STYLE COUPLING HUB PRE-BORED
MECALINE JCS-38-A-CI-32H7 897701
KTR 550247152550 COUPLING HUB
KTR ROTEX 24 ALU HUB 1.0 18H7 KEY DIN 6885/1-JS9