References
Mecaline:JCS-42-B-ST
Rubix:264A4689
Manufacturer :897658
EAN:3660338500404

Documents
Product details : MECALINE JCS-42-B-ST 897658
MECALINE JAW COUPLING HUB
BT Profile 20x95x3000mm 16B3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 42 |
| Hub length | 73 mm |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 15.66 excl. VAT
/ Each
£ 18.79 incl. VAT
- Usually arrives within 14 working days
