References
Mecaline:JCS-24-C-ST-24h7
Rubix:264A4618
Manufacturer :897625
EAN:3660338500077

Documents
Product details : MECALINE JCS-24-C-ST-24H7 897625
MECALINE JAW COUPLING HUB
BT Profile 15x45x2000mm 20B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | c hub |
|---|---|
| Material | steel |
| Size | 24 |
| Hub length | 66 mm |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 7.78 excl. VAT
/ Each
£ 9.34 incl. VAT
- Usually arrives within 14 working days
