References
Mecaline:JCS-42-A-CI-40h7
Rubix:264A4680
Manufacturer :897713
EAN:3660338500930



Documents
Product details : MECALINE JCS-42-A-CI-40H7 897713
MECALINE JAW COUPLING HUB
BCP Profile 10x38x2000mm C9
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | cast iron |
| Size | 42 |
| Hub length | 73 mm |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 16.35 excl. VAT
/ Each
£ 19.62 incl. VAT
- Usually arrives within 14 working days
