KTR ROTEX 28 ALU HUB 1.0 25H7 KEY DIN 6885/1-JS9


ROTEX 28 ALU

References
ktr:ROTEX 28 AL 1 25H7-NND
rubix:399A4198
manufacturer :020286002500
KTR COUPLING ROTEX 28 AL HUB 1 25MM
brand logo
Technical specifications

Product details : KTR ROTEX 28 ALU HUB 1.0 25H7 KEY DIN 6885/1-JS9


KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and can be axially plugged in. Easy assembly and optical testing.
28 HUB AL 1 25H7-NND

Technical specifications


Attributes
Logistic Weight174 g
Typerotex
Materialaluminium
Size28
Show UNSPSC/ECL@SS
£ 42.15 excl. VAT
/ Each
£ 50.58 incl. VAT
  • Usually arrives within 14 working days