Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
ROEBUCK 232154 SILVER STEEL 4.0MM DIA
ROEBUCK 232154 SILVER STEEL 4.0MM DIA
Toothed coupling hub Unbranded
References
unbranded:
232154
rubix:
232154B
Product details
Technical specifications
Product details : ROEBUCK 232154 SILVER STEEL 4.0MM DIA
Over 25mm +0.0mm - 0.002mm 25 and below +0.00mm - 0.01mm 333mm lengths
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.59
excl. VAT
/
Each
£
3.11
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 232152 SILVER STEEL 3.0MM DIA
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 15H7 W/O KEY
SKF PHE-L090-24MM SKF JAW STYLE COUPLING HUB PRE-BORED
KTR LARGE HUB ROTEX 42 STEEL U/B
MECALINE JCS-14-B-ST 897601
MECALINE JCS-42-C-CI 897717
MECALINE JCS-24-B-AL 897682
KTR ROTEX 24 ST HUB TAPER B-17 1:5 1685 B3JS9
KTR ROTEX GS 28 CLAMPING RING HUB 6.0
MECALINE JCS-24-B-ST-22H7 897619
MECALINE JCS-24-B-ST-14H7 897615
KTR KTR COUPLING HUB BOWEX M28 SINT HUB U/B
020423002800 ROTEX 42 GG HUB 1.0 28H7 KEY DIN 6885/1-JS9
MECALINE JCS-19-A-AL-10H7 897671
MECALINE JCS-38-A-ST-25H7 897643