Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
KTR ROTEX-GS-28-32 550280153280
KTR ROTEX-GS-28-32 550280153280
Jaw Coupling
References
ktr:
ROTEX 28 GS ST/AL 6.0 32H7
rubix:
131A0907
manufacturer :
550280153280
Technical specifications
Type
Jaw Coupling
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KTR ROTEX-GS-28-32 550280153280
Strengths
•Flexible
Maintenance-free
Fail-safe
Compact dimensions
Axial plug-in
Technical specifications
Attributes
Logistic Weight
420
g
Type
Jaw Coupling
Material
Steel
Hub length
90
mm
Outer diameter
65
mm
Size
28 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
183.08
excl. VAT
/
Each
£
219.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KTR ROTEX 28 ALU HUB 1.0 24H7 KEY DIN 6885/1-JS9
KTR KTR COUPLING HUB BOWEX J14 PA-HUB A14
MECALINE JCS-24-A-AL-20H7 897680
KTR BOWEX 38 SINT HUB 1.0 25H7 KEY DIN 6885/1-JS9
KTR ROTEX 38 GG HUB 1.0 42H7 KEY DIN 6885/1-JS9
MECALINE JCS-24-B-ST-25H7 897621
KTR BOWEX 32 SINT HUB UNBORED
KTR KTR COUPLING HUB ROTEX 42 STEEL HUB U/B
MECALINE JCS-38-A-AL 897690
KTR ROTEX 19 ST HUB 1.0 16H7 KEY DIN 6885/1-JS9
KTR ROTEX 55 ST HUB UNBORED COMPONENT 1A
MECALINE JCS-38-A-ST-28H7 897644
KTR 020383113800 ROTEX HUB 1.0 38 H7 KEY DIN 6885/1-JS9 L=70MM
KTR ROTEX GS 24 AL-H HUB UNBORED
KTR ROTEX GS 28 AL-H CLAMP HUB 2.6 28H7 KEY