Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-19-B-ST-12H7 897606
MECALINE JCS-19-B-ST-12H7 897606
Jaw Coupling (Standard)
References
mecaline:
JCS-19-B-ST-12h7
rubix:
264A4587
manufacturer :
897606
ean:
3660338499883
Technical specifications
Type
B HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-19-B-ST-12H7 897606
MECALINE JAW COUPLING HUB
BT Profile 15x20x3000mm 08B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
B HUB
Material
Steel
Hub length
39
mm
Outer diameter
40
mm
Size
19
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.47
excl. VAT
/
Each
£
5.36
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR ROTEX 28 ST HUB 1.0 25H7 KEY DIN 6885/1-JS9
KTR KTR COUPLING HUB ROTEX38PB-STHUB
KTR ROTEX HUB BORED 48MM 48.48 GG25 A48
KTR ROTEX HUB BORED 38MM 38.38 GG25 A38
MECALINE JCS-48-A-CI 897718
MECALINE JCS-19-B-AL-24H7 897676
MECALINE JCS-42-A-ST-48H7 897657
KTR KTR COUPLING HUB BOWEX J14 PA-HUB A14
MECALINE JCS-42-B-CI-48H7 897716
KTR ROTEX 28 ST HUB 1.0 24H7 KEY DIN 6885/1-JS9
MECALINE JCS-38-A-CI 897696
MECALINE JCS-28-B-ST-30H7 897635
MECALINE JCS-38-A-ST-32H7 897646
KTR ROTEX 24 ALU HUB 1.0 14H7 KEY DIN 6885/1-JS9
KTR 550197101900 GS19 TYPE COUPLING WITH 19MM BORE