References
Mecaline:JCS-38-B-CI
Rubix:264A4666
Manufacturer :897705
EAN:3660338500855



Documents
Product details : MECALINE JCS-38-B-CI 897705
MECALINE JAW COUPLING HUB
BCP Profile 20x20x2000mm C3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | cast iron |
| Size | 38 |
| Hub length | 66 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 12.10 excl. VAT
/ Each
£ 14.52 incl. VAT
- Usually arrives within 14 working days
