KTR ROTEX 28 ALU HUB 1.0 20H7 KEY DIN 6885/1-JS9


ROTEX 28 ALU

References
ktr:ROTEX 28 AL 1 20H7-NND
rubix:399A4366
manufacturer :020286002000
KTR COUPLING ROTEX 28 AL HUB 1 20MM
brand logo
Technical specifications

Product details : KTR ROTEX 28 ALU HUB 1.0 20H7 KEY DIN 6885/1-JS9


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight180 g
Typerotex
Materialaluminium
Size28
Show UNSPSC/ECL@SS
£ 42.15 excl. VAT
/ Each
£ 50.58 incl. VAT
  • Usually arrives within 14 working days