Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-55-C-ST-55H7 897666
MECALINE JCS-55-C-ST-55H7 897666
Jaw Coupling (Standard)
References
mecaline:
JCS-55-C-ST-55h7
rubix:
264A4711
manufacturer :
897666
ean:
3660338500480
Technical specifications
Type
C HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-55-C-ST-55H7 897666
MECALINE JAW COUPLING HUB
BE Profile 20x38x3000mm 12B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
C HUB
Material
Steel
Hub length
116
mm
Outer diameter
120
mm
Size
55
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.59
excl. VAT
/
Each
£
43.91
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR ROTEX GS 14 AL-H CLAMP HUB 2.1 12H7 KEY
MECALINE 863278 PILOT BORED JAW COUPLING HUB SIZE 55-
020285102200 ROTEX28X20BK-STHUB ROTEX STEEL HUB 20BK REWORKED
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 10H7 W/O KEY
MECALINE JCS-19-A-AL-14H7 897673
MECALINE JCS-28-B-AL-38H7 897689
KTR ROTEX 24 ALU HUB 1.0 22H7 KEY DIN 6885/1-JS9
MECALINE JCS-19-A-AL 897670
KTR KTR COUPLING HUB ROTEX 19 AL-D HUB U/B
MECALINE JCS-24-B-ST-22H7 897619
KTR ROTEX 19 ALU HUB 1.0 15H7 KEY DIN 6885/1-JS9
KTR 020383113800 ROTEX HUB 1.0 38 H7 KEY DIN 6885/1-JS9 L=70MM
MECALINE JCS-19-B-ST-14H7 897607
KTR LARGE HUB ROTEX 19 AL-D 18 PB
KTR ROTEX 42 ST HUB 1.0 25H7 KEY DIN 6885/1-JS9