References
Mecaline:JCS-19-B-ST-25h7
Rubix:264A4594
Manufacturer :897613
EAN:3660338499951

Documents
Product details : MECALINE JCS-19-B-ST-25H7 897613
MECALINE JAW COUPLING HUB
BT Profile 20x20x2000mm 10B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 19 |
| Hub length | 39 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- Usually arrives within 14 working days
