KTR ROTEX 24 ST HUB TAPER B-17 1:5 1685 B3JS9


ROTEX 24 ST

References
ktr:ROTEX 24 ST 1A 1:5-16.85
rubix:399A4226
manufacturer :020245131710
KTR COUPLING ROTEX 24 ST HUB 1A B-17
brand logo
Technical specifications

Product details : KTR ROTEX 24 ST HUB TAPER B-17 1:5 1685 B3JS9


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight280 g
Typerotex
Materialsteel
Size24
Show UNSPSC/ECL@SS
£ 47.00 excl. VAT
/ Each
£ 56.40 incl. VAT
  • Usually arrives within 14 working days