Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-48-B-ST 897662
MECALINE JCS-48-B-ST 897662
Jaw Coupling (Standard)
References
mecaline:
JCS-48-B-ST
rubix:
264A4699
manufacturer :
897662
ean:
3660338500442
Technical specifications
Type
b hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-48-B-ST 897662
MECALINE JAW COUPLING HUB
BE Profile 15x30x3000mm 08B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
b hub
Material
steel
Hub length
80.5
mm
Outer diameter
105
mm
Size
48
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.33
excl. VAT
/
Each
£
26.80
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
ROEBUCK 232214 SILVER STEEL 1/2 INCH DIA
020285102200 ROTEX28X20BK-STHUB ROTEX STEEL HUB 20BK REWORKED
MECALINE JCS-38-A-ST-30H7 897645
KTR LARGE HUB ROTEX 38 GG25 U/B
MECALINE 863276 PILOT BORED JAW COUPLING HUB SIZE 42-
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 20H7 W/O KEY
MECALINE JCS-14-B-ST 897601
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 14H7 W/O KEY
MECALINE JCS-38-B-AL 897691
KTR BOWEX 65 SINT HUB 21 PILOT BORE
MECALINE JCS-48-A-ST 897661
MECALINE 863269 PILOT BORED JAW COUPLING HUB SIZE 14-
SKF PHE L150-35MM JAW COUPLING HUB 35MM BORE
KTR BOWEX 24 PA HUB 14 W. KEYWAY AND THREAD
MECALINE JCS-55-A-CI-40H7 897722