Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Trousers
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 48.5T
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 48.5T
Jeans Fafe dark denim blue
References
mascot:
50403-869-A32-90C64
rubix:
379A0387
ean:
5707209694423
Technical specifications
Colour
navy
Size
90c64
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50403 FAFE JEANS DARK DENIM BLUE 48.5T
Double stitched seams on legs. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Fly with zip. Front pockets. Back pocket.
Technical specifications
Attributes
Logistic Weight
960
g
Colour
navy
Size
90c64
Main material
cotton
Grammage
410
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.50
excl. VAT
/
Each
£
102.60
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18488 ACCELERATE LADIES TROUSERS BLACK 22S
REGATTA TRJ334L WMS ACTION II TROUSERS BLACK 20 T
HELLYHAN 77445_481-C54 CHELSEA EVO CARGO PANT CAMO W39
HELLYHAN 77441_481-C52 CHELSEA EVO CONS PANT CAMO W37
"REGATTA TRJ330R ACTION TROUSERS BLACK 34"" R"
ORN 2500 CONDOR COMBAT TROUSER NAVY 52T
SPARTEX 854879 WORK TROUSERS - COTTON/POLYESTER SIZE 48 BUGATTI BLUE
MASCOT 18478 ACCELERATE LADIES TROUSERS BLACK 8R
SPARTEX 854896 WORK TROUSERS - COTTON/POLYESTER SIZE 52 US GREEN
MASCOT 09279 THASOS TROUSERS DNAVY 30.5T
HELLYHAN 77445_481-D100 CHELSEA EVO CARGO PANT CAMO W38
MASCOT 09279 THASOS TROUSERS BLACK 48.5R
MASCOT 18249 ACCELERATE 3/4 TROUSERS W/H PCTS BLACK 34.5
MASCOT 50378 LARISA TROUSERS DNAVY 32.5T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 40.5T