MASCOT 50378 LARISA TROUSERS DNAVY 32.5T


Trousers Larisa dark navy

References
mascot:50378-892-010-90C48
rubix:379A9803
ean:5707209888044
Pants Larisa 50378-892-010 / 90C48
brand logo
Technical specifications
ColourNavy
Size90C48
Main materialCotton
See all Specifications

Product details : MASCOT 50378 LARISA TROUSERS DNAVY 32.5T


A 100% cotton fabric that absorbs moisture and is comfortable against the skin. Double stitched seams on legs. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Jetted back pockets with button.

Technical specifications


Attributes
Logistic Weight620 g
ColourNavy
Size90C48
Main materialCotton
Grammage270 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 81.57 excl. VAT
/ Each
£ 97.88 incl. VAT
  • Usually arrives within 14 working days