SCHNEIDER RUMC31P7 RELAY, 230V AC COIL, 10A


Plug-in Relay

References
schneider electric:RUMC31P7
rubix:153A9850
brand logo
brand logo
Technical specifications
Operational tension230 V
Max. switching voltage250 V
Max. switching capacity2500 VA
See all Specifications

Product details : SCHNEIDER RUMC31P7 RELAY, 230V AC COIL, 10A


Technical specifications


Attributes
Operational tension230 V
Max. switching voltage250 V
Max. switching capacity2500 VA
Min. temperature-40 °C
Max. temperature55 °C
Show UNSPSC/ECL@SS
£ 14.86 excl. VAT
/ Each
£ 17.83 incl. VAT
  • Usually arrives within 14 working days