References
Schneider Electric:RUMC21JD
Rubix:234A5816

Technical specifications
| Operational tension | 12 V |
|---|---|
| Max. switching voltage | 250 V |
| Max. switching capacity | 2500 VA |
Documents
Product details : SCHNEIDER ELECTRIC RUMC21JD POWER RELAYS
Technical specifications
Attributes
| Operational tension | 12 V |
|---|---|
| Max. switching voltage | 250 V |
| Max. switching capacity | 2500 VA |
| Min. temperature | -40 °C |
| Max. temperature | 55 °C |
Show UNSPSC/ECL@SS
£ 10.13 excl. VAT
/ Each
£ 12.16 incl. VAT
- Delivery usually within ( 2 ) days