Plug-in Relay
Operational tension | 24 V |
---|---|
Max. switching voltage | 250 V |
Max. switching capacity | 3000 VA |
Operational tension | 24 V |
---|---|
Max. switching voltage | 250 V |
Max. switching capacity | 3000 VA |
Min. temperature | -40 °C |
Max. temperature | 55 °C |
Usually arrives within 14 working days