References
Facom:JTX.14
Rubix:1239036
EAN:3148510291796



Product details : FACOM LONG SOCKET JTX.14
JTX-Torx® 3/8" sockets
- For Torx® male screws.
-Available in the clearance on metal rack (Ref. JTX.40).
-Presentation: Bright chrome.
- For Torx® male screws.
-Available in the clearance on metal rack (Ref. JTX.40).
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Packaged dimensions (D x W x H) | 26x16x16 mm |
| Package weight | 25 g |
| Square drive adapter | 3/8 '' |
| Diameter | 17.3 mm |
| Length | 26 mm |
| Finishing | chromed |
| Weight | 50 g |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
- Delivery usually within ( 14 ) days
