FACOM 27MM DEEP IMPACT SOCKET NS.27LA
NS.LA - 1/2" long 6-points metric-size impact sockets
See technical informationReferences
Facom:NS.27LA
Rubix:1240218
EAN:3148516555502



Product details : FACOM 27MM DEEP IMPACT SOCKET NS.27LA
NS.LA - 1/2" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 395 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x40x40 mm |
| Package weight | 376 g |
| Square drive adapter | 1/2 '' |
| Diameter | 30 mm |
| Length | 78 mm |
| Square | 27 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 32.43 excl. VAT
/ Each
£ 38.92 incl. VAT
- Delivery usually within ( 14 ) days
