BASE B1001 K-ROAD TOP S3 HRO CI SRC GREY/BLUE EU44 UK10
K-ROAD S3 HRO HI CI SRC low shoes
See technical informationReferences
Base Protection:CA-B1001-0WB 44
Rubix:389A2795
Manufacturer :CA-B1001-0WB 44
EAN:8054633494134

Product details : BASE B1001 K-ROAD TOP S3 HRO CI SRC GREY/BLUE EU44 UK10
This safety shoe is a high-quality product designed to meet the needs of professionals working in demanding environments such as construction, light industry, heavy industry, building sites, installations, crafts, agriculture, mining and quarrying. This shoe offers good protection while ensuring exceptional comfort and durability.
Features
This low-profile K-ROAD S3 HRO HI CI SRC shoe features a Nabuck leather upper for extra strength and a 100% antibacterial SmellStop lining for optimum hygiene. The Dry'n Air Omnia removable anatomical insole offers personalized comfort, and the PU midsole provides resistance to flexing. The Fresh'n Flex insole provides protection against puncture. The aluminum safety toe cap offers impact resistance up to 200 joules, and the dual-density PU/rubber HRO sole protects against contact heat up to 300°C and cold up to 8°C.
Specifications
- Weight (size 42): 650 g per shoe.
- Available in sizes 36 to 48.
- Impact-resistant toe cap (200 j) and compression-resistant (15 kN).
- Slip-resistant sole.
- Antistatic property. Antistatic property.
- Heel with 29 j energy absorption.
- Tear-resistant upper (215 N).
- Tear-resistant lining (47 N) and abrasion-resistant in both wet and dry conditions.
Standards
This footwear complies with EN ISO 20345: 2011, which specifies European market requirements for safety footwear.
Instructions for use
1. Clean regularly with soft brushes and water
2. Do not use alcohol, thinners or other chemical agents
3. Store in a clean, dry place at room temperature
Brand information
This K-ROAD S3 HRO HI CI SRC low-cut shoe is manufactured by Base Protection, a company specializing in the supply of high-quality protective products for various industrial sectors. The Base Protection brand is renowned for its commitment to safety and comfort for professionals.
Features
This low-profile K-ROAD S3 HRO HI CI SRC shoe features a Nabuck leather upper for extra strength and a 100% antibacterial SmellStop lining for optimum hygiene. The Dry'n Air Omnia removable anatomical insole offers personalized comfort, and the PU midsole provides resistance to flexing. The Fresh'n Flex insole provides protection against puncture. The aluminum safety toe cap offers impact resistance up to 200 joules, and the dual-density PU/rubber HRO sole protects against contact heat up to 300°C and cold up to 8°C.
Specifications
- Weight (size 42): 650 g per shoe.
- Available in sizes 36 to 48.
- Impact-resistant toe cap (200 j) and compression-resistant (15 kN).
- Slip-resistant sole.
- Antistatic property. Antistatic property.
- Heel with 29 j energy absorption.
- Tear-resistant upper (215 N).
- Tear-resistant lining (47 N) and abrasion-resistant in both wet and dry conditions.
Standards
This footwear complies with EN ISO 20345: 2011, which specifies European market requirements for safety footwear.
Instructions for use
1. Clean regularly with soft brushes and water
2. Do not use alcohol, thinners or other chemical agents
3. Store in a clean, dry place at room temperature
Brand information
This K-ROAD S3 HRO HI CI SRC low-cut shoe is manufactured by Base Protection, a company specializing in the supply of high-quality protective products for various industrial sectors. The Base Protection brand is renowned for its commitment to safety and comfort for professionals.
Strengths
- Good protection
- Comfort and durability
- Guaranteed hygiene
- Enhanced safety
- Thermal insulation
- Comfort and durability
- Guaranteed hygiene
- Enhanced safety
- Thermal insulation
Applications
This shoe is ideal for use in construction, light industry, heavy industry, building sites, installations, crafts, agriculture, mining and quarrying. It offers reliable protection and optimum comfort in a variety of working environments.
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 105.81 excl. VAT
/ Each
£ 126.97 incl. VAT
- Usually arrives within 14 working days
EU shoe size
44
