References
Kärcher:4.118-005.0
Rubix:80990052
Manufacturer :4.118-005.0
EAN:4054278207612



Product details : KARCHER 4.118-005.0 SPARE TRIGGER GUN
Kärcher's EASY!Force pistol grip makes high-pressure cleaners easier to use by providing an effortless grip. Designed to maximize user comfort, it exploits the recoil force of the high-pressure jet to completely eliminate the need for a holding force. This innovative system guarantees reduced fatigue and a more natural grip, ideal for long cleaning sessions.
Features:
Kärcher's EASY!Force pistol grip features an ergonomic design and innovative trigger system. Unlike conventional handles, it requires no constant pressure on the trigger, reducing strain on hand and arm muscles. Compatible with high-pressure swivel hoses, it guarantees smooth rotation, preventing hose twisting for improved maneuverability. Its robust design ensures optimum durability, even under intensive conditions.
Brand information:
Since its foundation in 1935, Kärcher has revolutionized the cleaning sector with its innovative spirit and technological know-how. After developing Europe's first hot-water high-pressure cleaner in 1950, the company has remained family-owned and continues to innovate. Based in Winnenden, near Stuttgart, the company focuses on high-performance, ergonomic solutions that are always ahead of the market. Its commitment to research and development guarantees intuitive, high-quality equipment. For Kärcher, cleanliness is a daily challenge that drives excellence.
Features:
Kärcher's EASY!Force pistol grip features an ergonomic design and innovative trigger system. Unlike conventional handles, it requires no constant pressure on the trigger, reducing strain on hand and arm muscles. Compatible with high-pressure swivel hoses, it guarantees smooth rotation, preventing hose twisting for improved maneuverability. Its robust design ensures optimum durability, even under intensive conditions.
Brand information:
Since its foundation in 1935, Kärcher has revolutionized the cleaning sector with its innovative spirit and technological know-how. After developing Europe's first hot-water high-pressure cleaner in 1950, the company has remained family-owned and continues to innovate. Based in Winnenden, near Stuttgart, the company focuses on high-performance, ergonomic solutions that are always ahead of the market. Its commitment to research and development guarantees intuitive, high-quality equipment. For Kärcher, cleanliness is a daily challenge that drives excellence.
Strengths
- EASY! technology eliminates the need for a holding force.Force technology
- Maximum comfort with ergonomic design
- Compatible with high-pressure Swivel hoses
- Natural grip and reduced muscle fatigue
- Ideal for intensive and professional use
- Anti-twist system for improved manoeuvrability
- Robust materials for long service life
- Optimum adaptation to Kärcher high-pressure cleaners
- Enhanced performance in demanding conditions
- Improved user experience for stress-free cleaning
- Maximum comfort with ergonomic design
- Compatible with high-pressure Swivel hoses
- Natural grip and reduced muscle fatigue
- Ideal for intensive and professional use
- Anti-twist system for improved manoeuvrability
- Robust materials for long service life
- Optimum adaptation to Kärcher high-pressure cleaners
- Enhanced performance in demanding conditions
- Improved user experience for stress-free cleaning
Applications
The EASY!Force pistol grip is designed for professional, intensive use in a variety of fields. It is particularly suited to industrial cleaning, agriculture, construction and maintenance services. Ideal for car washes, production sites and large maintenance areas, it enables effective cleaning without prolonged effort.
Technical specifications
Attributes
| Type | gun handle |
|---|---|
| For model | hp swivel |
Show UNSPSC/ECL@SS
£ 138.20 excl. VAT
/ Each
£ 165.84 incl. VAT
- In stock: Next day delivery
