KARCHER 5.763-015.0 DRAIN/PIPE CLEAN NOZZLE


KARCHER 3x30° backwards nozzle for drain cleaning

References
kärcher:57630150
rubix:80022346
ean:4002667014181
brand logo
brand logo
Technical specifications
Opening55 mm
Typenozzle
See all Specifications

Product details : KARCHER 5.763-015.0 DRAIN/PIPE CLEAN NOZZLE


20 m HP hose DN6 max 120 bar (Ref. 33 160 587) particularly flexible for drain cleaning, to be used with Ø 55 mm nozzle, 3x30° jet to the rear, Ø 16 mm special for drains (Ref. 33 160 588).
Add to your cleaner* (HD 6/15, 6/16, HDS 5/15, HDS 6/14,...other models, please consult us), the accessories below for rapid drain unclogging. * Not available for HD 5/11.
Nozzles with jet in different directions for clean, environmentally-friendly cleaning of blocked drains and pipes. The nozzle orifices face backwards so that they automatically advance down the drain with the hose.

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x125x17 mm
Logistic Weight28 g
Opening55 mm
Typenozzle
For modelhds 5/11 u plus *eu
Show UNSPSC/ECL@SS
£ 29.70 excl. VAT
/ Each
£ 35.64 incl. VAT
  • Usually arrives within 14 working days