SEALEY SCSG02 PRESSURE SOLVENT SPRAYER WITH VITON SEAL 1L

SCSG02 PRESSURE SPRAYER WITH VITON SEALS 1L

See technical information

References

Sealey:SCSG02
Rubix:80349185
Manufacturer :SCSG02
brand logo

Technical specifications

Typesealey scsg02 pressure solvent sprayer with viton seal 1l

Product details : SEALEY SCSG02 PRESSURE SOLVENT SPRAYER WITH VITON SEAL 1L


• Suitable for use with most brake cleaners, detergents, traffic film removers, penetrating oils and weed killers.
• Viton® seals allow use with a wide range of semi volatile chemicals that would deteriorate standard seals.
• Adjustable nozzle enables a mist to jet pattern, which allows an easy and direct application of liquid exactly where it is required.
• Robust composite construction with a 1L capacity container.
• Model No. SCSG02

Strengths

Pressure Sprayer with Viton® Seals 1L

Technical specifications


Attributes
Typesealey scsg02 pressure solvent sprayer with viton seal 1l
£ 18.72 excl. VAT
/ Each
£ 22.46 incl. VAT
  • Usually arrives within 14 working days