DRAPER EXPERT 92578 BORESCOPE PISTOL GRIP

Draper

See technical information

References

Draper Expert:92578
Rubix:382A8771
Manufacturer :92578
EAN:5010559925780
brand logo

Technical specifications

Typedraper expert 92578 borescope pistol grip

Product details : DRAPER EXPERT 92578 BORESCOPE PISTOL GRIP


This rechargeable pistol grip borescope is a versatile inspection camera, engineered to provide excellent performance in all hard to inspect places. Fitted with a waterproof inspection camera that allows image capturing and video recording, stored directly to an SD card (supplied). Being IP67 rated, the camera can operate underwater making it perfectly suited for inspection of pipework, sewage, and mechanical/machine equipment. The super bright 6 LED lights help illuminate even the darkest areas. The flexible, semi-rigid cable bends making it easier to access confined places. Attached with a rechargeable 3.7V li-ion battery and fitted with 5.5mm x 1m of flexible inspection cable with a mirror attachment, an 8GB micro SD memory card and a USB charging lead. Stored in a padded plastic storage case. Designed for use in mechanical, electrical, plumbing, heating and building fields.

Technical specifications


Attributes
Typedraper expert 92578 borescope pistol grip
£ 208.31 excl. VAT
/ Each
£ 249.97 incl. VAT
  • Delivery usually within ( 7 ) days