References
Optibelt:2-SPA 1500
Rubix:100A4979
Manufacturer :1733961
EAN:4014486192582





Product details : OPTIBELT WEDGE BELT SPA SECT 2-SPA 15007700
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Technical specifications
Attributes
| Logistic Weight | 498 g |
|---|---|
| Profile | spa |
| Pitch length | 1500 mm |
| Number of ribs | 2 |
| Height | 12.5 mm |
| Upper width | 30 mm |
Show UNSPSC/ECL@SS
£ 52.24 excl. VAT
/ Each
£ 62.69 incl. VAT
- Usually arrives within 14 working days
