References
Optibelt:5-SPZ 1600
Rubix:100A5581
Manufacturer :1876178
EAN:4014486201468





Product details : OPTIBELT BANDED WEDGE BELT 5-SPZ 16007700
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Technical specifications
Attributes
| Logistic Weight | 960 g |
|---|---|
| Profile | spz |
| Pitch length | 1600 mm |
| Number of ribs | 5 |
| Height | 10.5 mm |
| Upper width | 60 mm |
Show UNSPSC/ECL@SS
£ 99.30 excl. VAT
/ Each
£ 119.16 incl. VAT
- Usually arrives within 14 working days
