References
Optibelt:4-5V 1600
Rubix:133A8660
Manufacturer :4-5V 16007700
EAN:4014486181166





Product details : OPTIBELT 4-5V 16007700 BANDED WEDGE BELT 4/5V1600:OPTI
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Technical specifications
Attributes
| Logistic Weight | 4097 g |
|---|---|
| Profile | 5v |
| Outer length | 160 '' |
| Number of ribs | 4 |
| Interior length | 3993 mm |
| Upper width | 70 mm |
Show UNSPSC/ECL@SS
£ 419.68 excl. VAT
/ Each
£ 503.62 incl. VAT
- Usually arrives within 14 working days
