References
Festo:NPFC-R-G18-M5-MF
Rubix:117A4223
Manufacturer :8030307
EAN:4052568064099

Documents
Product details : FESTO 8030307 REDUCING NIPPLE NPFC-R-G18-M5-MF
Reducing nipple NPFC-R-G18-M5-MF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 8,24 g |
|---|---|
| Type | threaded fitting npfc |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ 10 pieces
£ 9.84 incl. VAT
- Delivery usually within ( 2 ) days