HELLYHAN 79811_930-STD CLASSIC CUFF BEANIE GREY MELANGE
KENSINGTON BEANIE
See technical informationSee documentsReferences
Helly Hansen:79811_930-STD
Rubix:367A5175
EAN:7040056056845

Documents
Product details : HELLYHAN 79811_930-STD CLASSIC CUFF BEANIE GREY MELANGE
Main fabric: 100% Acrylic
Classic beanie to keep your head and ears warm on colder days
Classic beanie to keep your head and ears warm on colder days
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | one size |
| Main material | acrylic |
| Material | 100% acrylic |
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
- Sold out
