GISS 855244 G COLD SET BEANIE, SCARF, GLOVES SIZE 8
Kit "cold" g cold
See technical informationSee documentsReferences
GISS:855244
Rubix:216A6818
EAN:3660338106941




Documents
Product details : GISS 855244 G COLD SET BEANIE, SCARF, GLOVES SIZE 8
Cap + scarf + gloves
.
Polar cap, polar scarf and polar gloves 100% polyester. 2 sizes of gloves available.
Polar cap, polar scarf and polar gloves 100% polyester. 2 sizes of gloves available.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 8 |
| Main material | polyester |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
- Usually arrives within 14 working days
